Crouse Hinds (Eaton) TP280 Steel Octagon Outlet Box-(9) 1/2 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Octagon Outlet Box-(9) 1/2 in. Knockouts - TP280
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box-(9) 1/2 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP280
    SKU: 97231097
    $17.60
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:C Bracket
    Use With:Conduit - No Clamps
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP280
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket C Bracket
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 deep with (9) 1/2 in. knockouts.
    • Fixture rated
    • UL Listed