Raco 166 Steel Octagon Outlet Box | Graybar Store
Raco - Steel Octagon Outlet Box - 166
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box

    Manufacturer: Raco
    Manufacturer #: 166
    SKU: 88216891
    $21.39
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 166
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Octagonal
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 3/4 (4)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Octagonal drawn steel 2-1/8 in. deep outlet box with (3)1/2 and (6)3/4 in. knockouts.
    • 21.5 Cubic inch capacity
    • Used in the installation of ceiling or wall lighting fixtures
    • Not designed for ceiling fan support
    • Acceptable for use in 2-hour rated walls and ceilings
    • UL Listed