Crouse Hinds (Eaton) TP282 Steel Octagon Outlet Box-(8) 1/2 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Octagon Outlet Box-(8) 1/2 in. Knockouts - TP282
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box-(8) 1/2 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP282
    SKU: 97231098
    $7.46
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (3)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:S Bracket, Set 1/2 in.
    Use With:Conduit - No Clamps
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP282
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket S Bracket, Set 1/2 in.
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 deep with (8) 1/2 in. knockouts.
    • Fixture rated
    • UL Listed