Thomas and Betts 54591 1/2 3/4 Steel Octagon Masonry Boxes | Graybar Store
Thomas and Betts - Steel Octagon Masonry Boxes - 54591 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Masonry Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 54591 1/2 3/4
    SKU: 88254871
    $40.38
    Checking Pricing
         
    Knockouts:1/2 in; 3/4 in
    Box Style:Drawn; Octagonal
    Size:4 Dia x 6 D in
    Depth:6 in.
    Packaging:10 per Pack
    Capacity (Cubic Inch):70.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54591 1/2 3/4
    • Size 4 Dia x 6 D in
    • Box Style Drawn; Octagonal
    • Capacity (Cubic Inch) 70.0 cu. in.
    • Depth 6 in.
    • Knockouts 1/2 in; 3/4 in
    Product Overview:
    Steel City® Masonry Box, Steel, Depth: 6 in, Knockouts: 1/2 in; 3/4 in, Size: 4 Dia x 6 D in, Packaging: 10 per Pack