Thomas and Betts 54551 3/4 1 Steel Octagon Masonry Boxes | Graybar Store
Thomas and Betts - Steel Octagon Masonry Boxes - 54551 3/4 1
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Masonry Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 54551 3/4 1
    SKU: 88254864
    $15.19
    Checking Pricing
         
    Knockouts:1 in; 3/4 in
    Box Style:Drawn; Octagonal
    Size:4 Dia x 3 D in
    Depth:3 in.
    Packaging:20 per Pack
    Capacity (Cubic Inch):35.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54551 3/4 1
    • Size 4 Dia x 3 D in
    • Box Style Drawn; Octagonal
    • Capacity (Cubic Inch) 35.0 cu. in.
    • Depth 3 in.
    • Knockouts 1 in; 3/4 in
    Product Overview:
    Steel City® Masonry Box, Steel, Depth: 3 in, Knockouts: 1 in; 3/4 in, Size: 4 Dia x 3 D in, Packaging: 20 per Pack