Thomas and Betts 54151 CFB Ceiling Fan Support Box with 1/2 in. Knockouts and C-5 Clamps | Graybar Store
Thomas and Betts - Ceiling Fan Support Box with 1/2 in. Knockouts and C-5 Clamps - 54151 CFB
+ / - Hover over image to Zoom
Other Views

    Ceiling Fan Support Box with 1/2 in. Knockouts and C-5 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 CFB
    SKU: 91033563
    $22.14
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:Non-Metallic (C-5) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 CFB
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Non-Metallic (C-5) Clamps
    Product Overview:
    4 in. Octagonal drawn steel fan support box with 1/2 in. knockouts and non-metallic (C-5) clamps.
    • 15.8 Cubic inch capacity
    • For use with conduit or non-metallic sheathed cable
    • UL Listed