Thomas and Betts 54171N-25 Steel City Electrical Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps | Graybar Store
Thomas and Betts - Steel City Electrical Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps - 54171N-25
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, 4 in. Octagon, Steel, 2-1/8 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 54171N-25
    SKU: 88254858
    $13.90
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:Non-Metallic (C-5) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54171N-25
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Octagonal
    • Bracket Non-Metallic (C-5) Clamps
    Product Overview:
    4 in. Octagonal drawn steel 2-1/8 in. deep ceiling box with 1/2 in. knockouts and non-metallic (C-5) clamps.
    • (2) End cable knockouts
    • 22.5 Cubic inch capacity
    • For use with conduit
    • UL Listed