Square D (Schneider Electric) RDB65 Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish - RDB65
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB65
    SKU: 99951776
    $472.48
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Color / Finish:Steel
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB65
    • Color / Finish Steel
    • Height (Inches) 6
    • Length 5 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WIREWAY 6 x 6 RAINTIGHT TROUGHS - 5 FT