Square D (Schneider Electric) RDB122 Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish - RDB122
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB122
    SKU: 99951768
    $543.80
    Checking Pricing
         
    Width (Inches):12
    Height (Inches):12
    Color / Finish:Steel
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB122
    • Color / Finish Steel
    • Height (Inches) 12
    • Length 2 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Trough Section /Straight Length, NEMA 3R, 12 x 12 Inches, 2 Feet, (SQUARE-Duct)