Square D (Schneider Electric) Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 3R Raintight Trough With ANSI 49 Grey Finish

    Manufacturer: Square D (Schneider Electric)
         

    Rain tight-NEMA Type 3R Gangable Wireway is designed to protect electrical wiring in outdoor installations against rain, sleet, and snow or indoors against dripping water. All sections and fittings are completely open on one side.

    • Manufacturer Square D (Schneider Electric)
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Color / Finish
    Length
    Dimensions
    Price
    RDB42
    99951771
    4
    4
    Steel
    2 ft.
    $
    178
    .30
    /
    EA
    99951771
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    $
    178
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB62
    99951773
    6
    6
    Steel
    2 ft.
    $
    135
    .49
    /
    EA
    99951773
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    $
    135
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB63
    99951774
    6
    6
    Steel
    3 ft.
    $
    177
    .30
    /
    EA
    99951774
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    $
    177
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB64
    99951775
    6
    6
    Steel
    4 ft.
    $
    222
    .46
    /
    EA
    99951775
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Length
    4 ft.
    Dimensions
    $
    222
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB82
    99951778
    8
    8
    Steel
    2 ft.
    $
    179
    .81
    /
    EA
    99951778
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    $
    179
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB83
    99951779
    8
    8
    Steel
    3 ft.
    $
    240
    .03
    /
    EA
    99951779
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    $
    240
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB84
    99951780
    8
    8
    Steel
    4 ft.
    $
    301
    .08
    /
    EA
    99951780
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Length
    4 ft.
    Dimensions
    $
    301
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB86
    99945053
    8
    8
    Steel
    6 ft.
    $
    875
    .13
    /
    EA
    99945053
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Length
    6 ft.
    Dimensions
    $
    875
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB85
    99951781
    8
    8
    Steel
    5 ft.
    $
    634
    .43
    /
    EA
    99951781
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    $
    634
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB66
    99951777
    6
    6
    Steel
    6 ft.
    $
    311
    .11
    /
    EA
    99951777
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Length
    6 ft.
    Dimensions
    $
    311
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB123
    99951769
    12
    12
    Steel
    3 ft.
    $
    367
    .99
    /
    EA
    99951769
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    $
    367
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB125
    99945424
    12
    12
    Steel
    5 ft.
    $
    523
    .54
    /
    EA
    99945424
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    $
    523
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB65
    99951776
    6
    6
    Steel
    5 ft.
    $
    472
    .48
    /
    EA
    99951776
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    $
    472
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB122
    99951768
    12
    12
    Steel
    2 ft.
    $
    543
    .80
    /
    EA
    99951768
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    $
    543
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RDB43
    99891615
    4
    4
    Gray Polyester Powder
    3 ft.
    4 in W x 3 ft L x 4 in H
    $
    126
    .29
    /
    EA
    99891615
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Gray Polyester Powder
    Length
    3 ft.
    Dimensions
    4 in W x 3 ft L x 4 in H
    $
    126
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951771 SKU, 99951771 ANALYTICS...
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    Price
    $
    178
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951773 SKU, 99951773 ANALYTICS...
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    Price
    $
    135
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951774 SKU, 99951774 ANALYTICS...
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    Price
    $
    177
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951775 SKU, 99951775 ANALYTICS...
    Color / Finish
    Steel
    Length
    4 ft.
    Dimensions
    Price
    $
    222
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951778 SKU, 99951778 ANALYTICS...
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    Price
    $
    179
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951779 SKU, 99951779 ANALYTICS...
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    Price
    $
    240
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951780 SKU, 99951780 ANALYTICS...
    Color / Finish
    Steel
    Length
    4 ft.
    Dimensions
    Price
    $
    301
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945053 SKU, 99945053 ANALYTICS...
    Color / Finish
    Steel
    Length
    6 ft.
    Dimensions
    Price
    $
    875
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951781 SKU, 99951781 ANALYTICS...
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    Price
    $
    634
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951777 SKU, 99951777 ANALYTICS...
    Color / Finish
    Steel
    Length
    6 ft.
    Dimensions
    Price
    $
    311
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951769 SKU, 99951769 ANALYTICS...
    Color / Finish
    Steel
    Length
    3 ft.
    Dimensions
    Price
    $
    367
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945424 SKU, 99945424 ANALYTICS...
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    Price
    $
    523
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951776 SKU, 99951776 ANALYTICS...
    Color / Finish
    Steel
    Length
    5 ft.
    Dimensions
    Price
    $
    472
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951768 SKU, 99951768 ANALYTICS...
    Color / Finish
    Steel
    Length
    2 ft.
    Dimensions
    Price
    $
    543
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891615 SKU, 99891615 ANALYTICS...
    Color / Finish
    Gray Polyester Powder
    Length
    3 ft.
    Dimensions
    4 in W x 3 ft L x 4 in H
    Price
    $
    126
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available