Square D (Schneider Electric) RDB42 Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish - RDB42
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB42
    SKU: 99951771
    $178.30
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:Steel
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB42
    • Color / Finish Steel
    • Height (Inches) 4
    • Length 2 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 3R raintight trough with ANSI 49 grey finish, 4 W x 4 in. H, length 2 ft.