Square D (Schneider Electric) LDB6C Steel NEMA 1 Wireway Connector | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Wireway Connector - LDB6C
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Wireway Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB6C
    SKU: 99967958
    $8.08
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Color / Finish:ANSI 49 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB6C
    • Color / Finish ANSI 49 Grey
    • Height (Inches) 6
    • Materials Steel
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 wireway connector, 6 W x 6 in. H, ANSI 49 grey color finish.