Square D (Schneider Electric) LDB8CP Steel NEMA 1 Wireway Closing Plate Without KOs | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Wireway Closing Plate Without KOs - LDB8CP
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Wireway Closing Plate Without KOs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB8CP
    SKU: 99918617
    $10.99
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB8CP
    • Color Grey
    • Height (Inches) 8
    • Materials Steel
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    8 x 8 in. Steel NEMA 1 wireway closing plate without KO's.
    • Hinged Wireway Cover
    • Width 8 Inch
    • Height 8 Inch
    • No Knockout(S)
    • 14 Gauge Steel
    • Ansi 49 Gray Polyester Powder Painted
    • Nema 1