Square D (Schneider Electric) LDB4CPKO Steel NEMA 1 Wireway Closing Plate With Knockouts | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Wireway Closing Plate With Knockouts - LDB4CPKO
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Wireway Closing Plate With Knockouts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB4CPKO
    SKU: 99967930
    $13.11
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:ANSI 49 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB4CPKO
    • Color / Finish ANSI 49 Grey
    • Height (Inches) 4
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 wireway closing plate with knockouts, 4 W x 4 in. H, ANSI 49 grey.