Square D (Schneider Electric) LDB490L Steel NEMA 1 Wireway 90-Degree Elbow | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Wireway 90-Degree Elbow - LDB490L
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Wireway 90-Degree Elbow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB490L
    SKU: 99967925
    $41.49
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:ANSI 49 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB490L
    • Color / Finish ANSI 49 Grey
    • Height (Inches) 4
    • Materials Steel
    • Width (Inches) 4
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 wireway 90-degree elbow, 4 W x 4 in. H, ANSI 49 grey.