Square D (Schneider Electric) LDB64KO Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's, 4 Feet | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's, 4 Feet - LDB64KO
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's, 4 Feet

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB64KO
    SKU: 99967949
    $153.23
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:ANSI 49 Grey
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB64KO
    • Color ANSI 49 Grey
    • Height (Inches) 6
    • Length 4 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Section Straight Length, 6 x 6 Inches, General Purpose (Indoor), 4 Feet, 16 gauge steel, Painted Hinge Cover, ANSI 49 Gray Polyester Powder, Knockouts, (SQUARE-Duct)