Square D (Schneider Electric) Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish and KO's

    Manufacturer: Square D (Schneider Electric)
         

    Square-Duct wireway is designed to carry electrical feeders, branch circuits and other groups of conductors, providing varying degrees of protection from physical or environmental elements, such as dirt, dust or water. Closing plates not included.

    • Manufacturer Square D (Schneider Electric)
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Color
    Length
    Price
    LDB43KO
    99967918
    4
    4
    Grey
    3 ft.
    $
    74
    .56
    /
    EA
    99967918
    Height (Inches)
    4
    Width (Inches)
    4
    Color
    Grey
    Length
    3 ft.
    $
    74
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB45KO
    99967922
    4
    4
    Grey
    5 ft.
    $
    54
    .41
    /
    EA
    99967922
    Height (Inches)
    4
    Width (Inches)
    4
    Color
    Grey
    Length
    5 ft.
    $
    54
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB42KO
    99945054
    4
    4
    ANSI 49 Grey
    2 ft.
    $
    50
    .38
    /
    EA
    99945054
    Height (Inches)
    4
    Width (Inches)
    4
    Color
    ANSI 49 Grey
    Length
    2 ft.
    $
    50
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB64KO
    99967949
    6
    6
    ANSI 49 Grey
    4 ft.
    $
    153
    .23
    /
    EA
    99967949
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 49 Grey
    Length
    4 ft.
    $
    153
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB62KO
    99967944
    6
    6
    ANSI 49 Grey
    2 ft.
    $
    40
    .09
    /
    EA
    99967944
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 49 Grey
    Length
    2 ft.
    $
    40
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967918 SKU, 99967918 ANALYTICS...
    Color
    Grey
    Length
    3 ft.
    Price
    $
    74
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967922 SKU, 99967922 ANALYTICS...
    Color
    Grey
    Length
    5 ft.
    Price
    $
    54
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99945054 SKU, 99945054 ANALYTICS...
    Color
    ANSI 49 Grey
    Length
    2 ft.
    Price
    $
    50
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967949 SKU, 99967949 ANALYTICS...
    Color
    ANSI 49 Grey
    Length
    4 ft.
    Price
    $
    153
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967944 SKU, 99967944 ANALYTICS...
    Color
    ANSI 49 Grey
    Length
    2 ft.
    Price
    $
    40
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available