Square D (Schneider Electric) LDB102 Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish - LDB102
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB102
    SKU: 99967878
    $220.88
    Checking Pricing
         
    Width (Inches):10
    Height (Inches):10
    Color / Finish:Steel
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB102
    • Color / Finish Steel
    • Height (Inches) 10
    • Length 2 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Section Straight Length, 10 x 10 Inches, General Purpose (Indoor), 2 Feet, 14 gauge steel, Painted Hinge Cover, ANSI 49 Gray Polyester Powder, (SQUARE-Duct)