Square D (Schneider Electric) LDB45 Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish, 5 Ft. | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish, 5 Ft. - LDB45
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish, 5 Ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB45
    SKU: 99967921
    $110.44
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:ANSI 49 Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB45
    • Color / Finish ANSI 49 Grey
    • Height (Inches) 4
    • Length 5 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Section Straight Length, 4 x 4 Inches, General Purpose (Indoor), 5 Feet, 16 gauge steel, Painted Hinge Cover, ANSI 49 Gray Polyester Powder, (SQUARE-Duct)