Square D (Schneider Electric) Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Grey Finish

    Manufacturer: Square D (Schneider Electric)
         

    Square-Duct wireway is designed to carry electrical feeders, branch circuits and other groups of conductors, providing varying degrees of protection from physical or environmental elements, such as dirt, dust or water. Closing plates not included.

    • Manufacturer Square D (Schneider Electric)
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 26 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Color / Finish
    Dimensions
    Length
    Price
    LDB122
    99891613
    12
    12
    Steel
    2 ft.
    $
    130
    .61
    /
    EA
    99891613
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB124
    99891614
    12
    12
    Steel
    4 ft.
    $
    252
    .35
    /
    EA
    99891614
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    $
    252
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB82
    99892006
    8
    8
    Steel
    2 ft.
    $
    78
    .90
    /
    EA
    99892006
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    78
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB84
    99918618
    8
    8
    Steel
    4 ft.
    $
    146
    .24
    /
    EA
    99918618
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    $
    146
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB125
    99939438
    12
    12
    Steel
    5 ft.
    $
    274
    .58
    /
    EA
    99939438
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    $
    274
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB123
    99951725
    12
    12
    Steel
    3 ft.
    $
    209
    .50
    /
    EA
    99951725
    Width (Inches)
    12
    Height (Inches)
    12
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    $
    209
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB83
    99961137
    8
    8
    Steel
    3 ft.
    $
    120
    .39
    /
    EA
    99961137
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    $
    120
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB85
    99961140
    8
    8
    Steel
    5 ft.
    $
    163
    .24
    /
    EA
    99961140
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    $
    163
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB41
    99967912
    4
    4
    Steel
    1 ft.
    $
    16
    .15
    /
    EA
    99967912
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Dimensions
    Length
    1 ft.
    $
    16
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB410
    99967913
    4
    4
    Steel
    10 ft.
    $
    113
    .92
    /
    EA
    99967913
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    $
    113
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB42
    99967915
    4
    4
    Steel
    2 ft.
    $
    25
    .85
    /
    EA
    99967915
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    25
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB43
    99967917
    4
    4
    Steel
    3 ft.
    $
    36
    .72
    /
    EA
    99967917
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    $
    36
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB44
    99967919
    4
    4
    Steel
    4 ft.
    $
    50
    .31
    /
    EA
    99967919
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    $
    50
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB61
    99967939
    6
    6
    Steel
    1 ft.
    $
    30
    .55
    /
    EA
    99967939
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    1 ft.
    $
    30
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB63
    99967945
    6
    6
    Steel
    3 ft.
    $
    59
    .51
    /
    EA
    99967945
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    $
    59
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB64
    99967947
    6
    6
    Steel
    4 ft.
    $
    78
    .64
    /
    EA
    99967947
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    $
    78
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB65
    99967951
    6
    6
    Steel
    5 ft.
    $
    81
    .62
    /
    EA
    99967951
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    $
    81
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB66
    99967953
    6
    6
    Steel
    6 ft.
    $
    102
    .69
    /
    EA
    99967953
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    6 ft.
    $
    102
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB62
    99967943
    6
    6
    Steel
    2 ft.
    $
    41
    .81
    /
    EA
    99967943
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    41
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB610
    99967940
    6
    6
    Steel
    10 ft.
    $
    193
    .17
    /
    EA
    99967940
    Width (Inches)
    6
    Height (Inches)
    6
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    $
    193
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB45
    99967921
    4
    4
    ANSI 49 Grey
    5 ft.
    $
    110
    .44
    /
    EA
    99967921
    Width (Inches)
    4
    Height (Inches)
    4
    Color / Finish
    ANSI 49 Grey
    Dimensions
    Length
    5 ft.
    $
    110
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB22
    99951750
    2.5
    2.5
    Steel
    2 ft.
    $
    48
    .05
    /
    EA
    99951750
    Width (Inches)
    2.5
    Height (Inches)
    2.5
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    48
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB210
    99951746
    2.5
    2.5
    Steel
    10 ft.
    $
    208
    .45
    /
    EA
    99951746
    Width (Inches)
    2.5
    Height (Inches)
    2.5
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    $
    208
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB102
    99967878
    10
    10
    Steel
    2 ft.
    $
    220
    .88
    /
    EA
    99967878
    Width (Inches)
    10
    Height (Inches)
    10
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    $
    220
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB8T
    99961144
    8
    8
    Gray Polyester Powder
    8 W x 8 H in
    $
    87
    .24
    /
    EA
    99961144
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Gray Polyester Powder
    Dimensions
    8 W x 8 H in
    Length
    $
    87
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDB810
    99967969
    8
    8
    Gray Polyester Powder
    8 in W x 10 ft L x 8 in H
    10 ft.
    $
    285
    .36
    /
    EA
    99967969
    Width (Inches)
    8
    Height (Inches)
    8
    Color / Finish
    Gray Polyester Powder
    Dimensions
    8 in W x 10 ft L x 8 in H
    Length
    10 ft.
    $
    285
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891613 SKU, 99891613 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891614 SKU, 99891614 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    Price
    $
    252
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99892006 SKU, 99892006 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    78
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918618 SKU, 99918618 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    Price
    $
    146
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939438 SKU, 99939438 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    Price
    $
    274
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951725 SKU, 99951725 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    Price
    $
    209
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99961137 SKU, 99961137 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    Price
    $
    120
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99961140 SKU, 99961140 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    Price
    $
    163
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967912 SKU, 99967912 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    1 ft.
    Price
    $
    16
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967913 SKU, 99967913 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    Price
    $
    113
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967915 SKU, 99967915 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    25
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967917 SKU, 99967917 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    Price
    $
    36
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967919 SKU, 99967919 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    Price
    $
    50
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967939 SKU, 99967939 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    1 ft.
    Price
    $
    30
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967945 SKU, 99967945 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    3 ft.
    Price
    $
    59
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967947 SKU, 99967947 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    4 ft.
    Price
    $
    78
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967951 SKU, 99967951 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    5 ft.
    Price
    $
    81
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967953 SKU, 99967953 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    6 ft.
    Price
    $
    102
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967943 SKU, 99967943 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    41
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967940 SKU, 99967940 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    Price
    $
    193
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967921 SKU, 99967921 ANALYTICS...
    Color / Finish
    ANSI 49 Grey
    Dimensions
    Length
    5 ft.
    Price
    $
    110
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951750 SKU, 99951750 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    48
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99951746 SKU, 99951746 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    10 ft.
    Price
    $
    208
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967878 SKU, 99967878 ANALYTICS...
    Color / Finish
    Steel
    Dimensions
    Length
    2 ft.
    Price
    $
    220
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99961144 SKU, 99961144 ANALYTICS...
    Color / Finish
    Gray Polyester Powder
    Dimensions
    8 W x 8 H in
    Length
    Price
    $
    87
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99967969 SKU, 99967969 ANALYTICS...
    Color / Finish
    Gray Polyester Powder
    Dimensions
    8 in W x 10 ft L x 8 in H
    Length
    10 ft.
    Price
    $
    285
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available