Square D (Schneider Electric) LDB410 Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish - LDB410
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB410
    SKU: 99967913
    $113.92
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Color / Finish:Steel
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB410
    • Color / Finish Steel
    • Height (Inches) 4
    • Length 10 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway with ANSI 49 grey finish, 4 W x 4 in. H, length 10 ft.