Square D (Schneider Electric) LDB84 Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish | Graybar Store
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish - LDB84
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB84
    SKU: 99918618
    $146.24
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8
    Color / Finish:Steel
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB84
    • Color / Finish Steel
    • Height (Inches) 8
    • Length 4 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway with ANSI 49 grey finish, 8 W x 8 in. H, length 4 ft.