Raco 824 Steel Mud Ring For Multi-Device Gang Box | Graybar Store
Raco - Steel Mud Ring For Multi-Device Gang Box - 824
+ / - Hover over image to Zoom
Other Views

    Steel Mud Ring For Multi-Device Gang Box

    Manufacturer: Raco
    Manufacturer #: 824
    SKU: 88217296
    $95.71
    Checking Pricing
         
    Raised (Inches):3/4
    Opening:(5) Device
    Capacity (Cubic Inch):25.5 cu. in.
    Box Style:5-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 824
    • Box Style 5-Gang
    • Capacity (Cubic Inch) 25.5 cu. in.
    • Materials Steel
    • Opening (5) Device
    • Raised (Inches) 3/4
    • Country of Origin CN - China
    Product Overview:
    5-Device 3/4 in. raised steel mud ring for multi-device steel gang box.
    • Raised gang box device covers/rings are used in finish wall applications to mount switches or receptacles
    • Standard raised 3/4 inch for commercial wall applications
    • Additional keyholes allow device covers to also fit next smaller box
    • UL 514-A Listed E195978
    • Made in the U.S.A.