Crouse Hinds (Eaton) TP490 Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1-1/4 in. Raised | Graybar Store
Crouse Hinds (Eaton) - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1-1/4 in. Raised - TP490
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1-1/4 in. Raised

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP490
    SKU: 94048133
    $2.44
    Checking Pricing
         
    Raised (Inches):1-1/4
    Opening:(1) Device
    Capacity (Cubic Inch):8.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP490
    • Capacity (Cubic Inch) 8.5 cu. in.
    • Materials Steel
    • Opening (1) Device
    Product Overview:
    1-Device 1-1/4 in. raised steel mud ring for 4 in. square outlet box.
    • UL Listed
    • CSA Certified