Raco 795 Steel Mud Ring For 4 in. Square Outlet Box | Graybar Store
Raco - Steel Mud Ring For 4 in. Square Outlet Box - 795
+ / - Hover over image to Zoom
Other Views

    Steel Mud Ring For 4 in. Square Outlet Box

    Manufacturer: Raco
    Manufacturer #: 795
    SKU: 88217270
    $31.84
    Checking Pricing
         
    Raised (Inches):1-1/2
    Opening:(2) Device
    Capacity (Cubic Inch):15.5 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 795
    • Box Style 4 Square
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Materials Steel
    • Opening (2) Device
    • Raised (Inches) 1-1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Device 1-1/2 in. raised welded steel mud ring for 4 in. square outlet box.
    • Raised device covers/rings are used in finish wall applications to mount switches or receptacles
    • Welded corners for tile applications
    • Angled mounting slots allow for correction of box misalignment
    • UL 514-A Listed E195978
    • Made in the U.S.A.