Crouse Hinds (Eaton) TP580 Steel Mud Ring (1) Device 1 in. Raised for 4-11/16 in. Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Steel Mud Ring (1) Device 1 in. Raised for 4-11/16 in. Square Outlet Box - TP580
+ / - Hover over image to Zoom
Other Views

    Steel Mud Ring (1) Device 1 in. Raised for 4-11/16 in. Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP580
    SKU: 97231241
    $6.01
    Checking Pricing
         
    Capacity (Cubic Inch):6.8 cu. in.
    Opening:(1) Device
    Raised (Inches):1
    Box Style:4-11/16 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP580
    • Box Style 4-11/16 Square
    • Capacity (Cubic Inch) 6.8 cu. in.
    • Materials Steel
    Product Overview:
    1-Device 1 in. raised steel mud ring for 4-11/16 in. square outlet box.
    • UL Listed
    • CSA Certified