Festo Steel Mounting Bracket With Screw | Graybar Store
Festo - Steel Mounting Bracket With Screw
+ / - Hover over image to Zoom
Other Views

    Steel Mounting Bracket With Screw

    Manufacturer: Festo
         

    Free of copper and PTFE. Conforms to RoHS.

    • Manufacturer Festo
    • Type MS Mounting Bracket
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Write-On Area
    Anchor Type
    Thread Size
    Price
    532196
    25742099
    6 in.
    Wall Mount
    157.6 mm
    $
    17
    .41
    /
    EA
    25742099
    Write-On Area
    6 in.
    Anchor Type
    Wall Mount
    Thread Size
    157.6 mm
    $
    17
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    532185
    25743401
    4 in.
    Wall Mount
    104.6 mm
    $
    8
    .60
    /
    EA
    25743401
    Write-On Area
    4 in.
    Anchor Type
    Wall Mount
    Thread Size
    104.6 mm
    $
    8
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25742099 SKU, 25742099 ANALYTICS...
    Thread Size
    157.6 mm
    Price
    $
    17
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25743401 SKU, 25743401 ANALYTICS...
    Thread Size
    104.6 mm
    Price
    $
    8
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available