Festo 532196 MS Series Steel Mounting Bracket With Screw, Size 6 | Graybar Store
Festo - MS Series Steel Mounting Bracket With Screw, Size 6 - 532196
+ / - Hover over image to Zoom
Other Views

    MS Series Steel Mounting Bracket With Screw, Size 6

    Manufacturer: Festo
    Manufacturer #: 532196
    SKU: 25742099
    $17.41
    Checking Pricing
         
    Write-On Area:6 in.
    Anchor Type:Wall Mount
    Thread Size:157.6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 532196
    • Type MS Mounting Bracket
    • Materials Steel
    • Thread Size 157.6 mm
    • Write-On Area 6 in.
    • Anchor Type Wall Mount
    • Country of Origin HU - Hungary
    Product Overview:
    MS6 WB Size 6 Mounting Bracket, Steel, Overall Length 157.6mm, For Wall Mounting Modules