Pentair Hoffman CMFK Steel Mounting Bracket Kit | Graybar Store
Pentair Hoffman - Steel Mounting Bracket Kit - CMFK
+ / - Hover over image to Zoom
Other Views

    Steel Mounting Bracket Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: CMFK
    SKU: 89007807
    $37.18
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CMFK
    • Type Mounting Bracket Kit
    • NEMA Ratings NEMA 4X
    • Material Steel
    • For Use With Type 1 Networking wall-mount and COMLINE enclosures
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Steel mounting bracket kit has a 3/8-16 fastener thread size.