Festo 526064 MS Series Steel Mounting Bracket, Size 4 | Graybar Store
Festo - MS Series Steel Mounting Bracket, Size 4 - 526064
+ / - Hover over image to Zoom
Other Views

    MS Series Steel Mounting Bracket, Size 4

    Manufacturer: Festo
    Manufacturer #: 526064
    SKU: 25740364
    $4.00
    Checking Pricing
         
    Write-On Area:4 in.
    Mounting Type:Wall Mount
    Anchor Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 526064
    • Type MS Mounting Bracket
    • Materials Steel
    • Mounting Type Wall Mount
    • Write-On Area 4 in.
    • Anchor Type Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    MS4 WR Size 4 Mounting Bracket, Steel, For Wall Mounting Filter and Pressure Regulators