Thomas and Betts Steel Masonry Box | Graybar Store
Thomas and Betts - Steel Masonry Box
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Thomas and Betts
         

    Steel masonry welded box with cocentric knockouts.

    • Galvanized finish
    • For use with conduit
    • UL Listed
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Size
    Knockouts
    Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Price
    1-MB
    88037335
    1
    3-1/2 in.
    Sides: 1/2 and 3/4 C (8)
    No Bracket
    $
    24
    .43
    /
    EA
    88037335
    No. of Gangs
    1
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    $
    24
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2-MB
    88037403
    2
    3-1/2 in.
    Sides: 1/2 and 3/4 C (12)
    No Bracket
    $
    25
    .15
    /
    EA
    88037403
    No. of Gangs
    2
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (12)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    $
    25
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4-MB
    88037480
    4
    3-1/2 in.
    Sides: 1/2 and 3/4 C (20)
    No Bracket
    $
    80
    .21
    /
    EA
    88037480
    No. of Gangs
    4
    Box Depth (Inches)
    3-1/2 in.
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (20)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    $
    80
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3-MB
    88037427
    3
    Welded
    5-1/2 W x 3-3/4 L x 3-1/2 D in
    3-1/2 in.
    5 per Pack
    71.0 cu. in.
    Conduit
    $
    50
    .63
    /
    EA
    88037427
    No. of Gangs
    3
    Box Depth (Inches)
    Box Style
    Welded
    Size
    5-1/2 W x 3-3/4 L x 3-1/2 D in
    Knockouts
    Bracket
    Depth
    3-1/2 in.
    Packaging
    5 per Pack
    Capacity (Cubic Inch)
    71.0 cu. in.
    Use With
    Conduit
    $
    50
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037335 SKU, 88037335 ANALYTICS...
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Price
    $
    24
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037403 SKU, 88037403 ANALYTICS...
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (12)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Price
    $
    25
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037480 SKU, 88037480 ANALYTICS...
    Box Style
    Size
    Knockouts
    Sides: 1/2 and 3/4 C (20)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Price
    $
    80
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037427 SKU, 88037427 ANALYTICS...
    Box Style
    Welded
    Size
    5-1/2 W x 3-3/4 L x 3-1/2 D in
    Knockouts
    Bracket
    Depth
    3-1/2 in.
    Packaging
    5 per Pack
    Capacity (Cubic Inch)
    71.0 cu. in.
    Use With
    Conduit
    Price
    $
    50
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available