Crouse Hinds (Eaton) TP682 Electrical Box, Steel, Masonry, Concentric Knockouts, 1-Gang, 2-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, Masonry, Concentric Knockouts, 1-Gang, 2-1/2 in. Deep - TP682
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, Masonry, Concentric Knockouts, 1-Gang, 2-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP682
    SKU: 97221313
    $15.80
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (6)
    Bracket:No Bracket
    Box Style:Masonry
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP682
    • Box Depth (Inches) 2-1/2 in.
    • Box Style Masonry
    • Bracket No Bracket
    Product Overview:
    1-Gang steel 2-1/2 in. deep masonry box with 1/2 and 3/4 in. C knockouts.
    • 15.5 Cubic inch capacity
    • Box dimensions: 3-3/4 H x 1-15/16 W x 2-1/2 D inches
    • Designed to accommodate the mounting of switches or other devices in masonry walls
    • Concentric knockouts
    • UL Listed