Raco 696 Steel Masonry Box | Graybar Store
Raco - Steel Masonry Box - 696
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Raco
    Manufacturer #: 696
    SKU: 88217158
    $47.86
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 C (4); Sides: 1/2 and 3/4 C (12)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 696
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (4); Sides: 1/2 and 3/4 C (12)
    • Materials Steel
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang welded 3-1/2 in. deep steel masonry box with 1/2 and 3/4 in. C knockouts.
    • 45.0 Cubic inch capacity
    • Concentric knockouts
    • Designed to accommodate the mounting of switches or other devices in masonry walls
    • Rugged welded construction
    • Device ears formed inside the box, preventing mortar from getting in the device holes
    • UL Listed