Raco 690 Steel Masonry Box | Graybar Store
Raco - Steel Masonry Box - 690
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Raco
    Manufacturer #: 690
    SKU: 88217152
    $39.53
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (6)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 690
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (6)
    • Materials Steel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang welded 2-1/2 in. deep steel masonry box with 1/2 and 3/4 in. C knockouts.
    • 16.0 Cubic inch capacity
    • Concentric knockouts
    • Designed to accommodate the mounting of switches or other devices in masonry walls
    • Rugged welded construction
    • Device ears formed inside the box, preventing mortar from getting in the device holes
    • UL Listed