Thomas and Betts 3-MB Steel Masonry Box | Graybar Store
Thomas and Betts - Steel Masonry Box - 3-MB
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3-MB
    SKU: 88037427
    $50.63
    Checking Pricing
         
    No. of Gangs:3
    Box Style:Welded
    Size:5-1/2 W x 3-3/4 L x 3-1/2 D in
    Depth:3-1/2 in.
    Packaging:5 per Pack
    Capacity (Cubic Inch):71.0 cu. in.
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3-MB
    • Size 5-1/2 W x 3-3/4 L x 3-1/2 D in
    • Box Style Welded
    • Capacity (Cubic Inch) 71.0 cu. in.
    • Depth 3-1/2 in.
    • Materials Steel
    Product Overview:
    Steel City® Masonry Box, Steel, Depth: 3-1/2 in, Knockouts: End: Cocentric 1/2 (2), Cocentric 3/4 (2) in; Side: Cocentric 1/2 (6), Cocentric 3/4 (6) in, Size: 5-1/2 W x 3-3/4 L x 3-1/2 D in, Packaging: 5 per Pack