Thomas and Betts 2-MB Steel Masonry Box | Graybar Store
Thomas and Betts - Steel Masonry Box - 2-MB
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 2-MB
    SKU: 88037403
    $25.15
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):3-1/2 in.
    Knockouts:Sides: 1/2 and 3/4 C (12)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2-MB
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Sides: 1/2 and 3/4 C (12)
    Product Overview:
    2-Gang welded 3-1/2 in. deep steel masonry box with 1/2 and 3/4 C knockouts.
    • 46.8 Cubic inch capacity
    • Galvanized finish
    • For use with conduit
    • UL Listed