Thomas and Betts 1-MB Steel Masonry Box | Graybar Store
Thomas and Betts - Steel Masonry Box - 1-MB
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 1-MB
    SKU: 88037335
    $24.43
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/2 in.
    Knockouts:Sides: 1/2 and 3/4 C (8)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1-MB
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Sides: 1/2 and 3/4 C (8)
    Product Overview:
    1-Gang welded 3-1/2 in. deep steel masonry box with 1/2 and 3/4 C knockouts.
    • 23.3 Cubic inch capacity
    • Galvanized finish
    • For use with conduit
    • UL Listed