L. H. Dottie RMDS14112 1/4 x 1 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (50) | Graybar Store
L. H. Dottie - 1/4 x 1 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (50) - RMDS14112
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMDS14112
    SKU: 92127193
    $10.62
    Checking Pricing
         
    Screw Size:1/4 in.
    Additional Features:Invincibox up to 2 in; Slotted; Square
    Packaging:50 per Pack
    Length:1-1/2 in.
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMDS14112
    • Additional Features Invincibox up to 2 in; Slotted; Square
    • Head Type Round Head, Slotted/Square Drive
    • Length 1-1/2 in.
    • Materials Steel
    • Point Type Die Point
    • Screw Size 1/4 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Machine Screw, Screw Size 1/4 20 in., Head Type Round, Length 1 1/2 in., Steel, 50 Per Pack