Erico MP1S Caddy Mounting Bracket, Steel, Low Voltage, New Work, 1-Gang | Graybar Store
Erico - Caddy Mounting Bracket, Steel, Low Voltage, New Work, 1-Gang - MP1S
+ / - Hover over image to Zoom
Other Views

    Caddy Mounting Bracket, Steel, Low Voltage, New Work, 1-Gang

    Manufacturer: Erico
    Manufacturer #: MP1S
    SKU: 89027796
    $1.78
    Checking Pricing
         
    No. of Gangs:1-Gang
    Use With:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MP1S
    • Brand Caddy
    • Materials Steel
    • No. of Gangs 1-Gang
    • Use With New Construction
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang steel low-voltage new construction mounting plate bracket for wood studs.
    • Provides a bracket for mounting low voltage Class 2 communication outlets
    • May be installed to the front or the side of the metal or wood stud
    • Attaches with self-tapping screws or nails
    • Works with 1/2 and 5/8 inch dry wall