Erico MPLS2 Caddy Mounting Bracket, Steel, Bendable, 2-Gang, Locking Screws | Graybar Store
Erico - Caddy Mounting Bracket, Steel, Bendable, 2-Gang, Locking Screws - MPLS2
+ / - Hover over image to Zoom
Other Views

    Caddy Mounting Bracket, Steel, Bendable, 2-Gang, Locking Screws

    Manufacturer: Erico
    Manufacturer #: MPLS2
    SKU: 95017301
    $3.09
    Checking Pricing
         
    No. of Gangs:2-Gang
    Product Includes:Drywall Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MPLS2
    • Brand Caddy
    • Materials Steel
    • No. of Gangs 2-Gang
    • Product Includes Drywall Screws
    • Country of Origin US - USA
    Product Overview:
    2-Gang steel low-voltage mounting plate with bendable mounting bracket and drywall screws for use with 1-1/4 in. max. wall thickness.
    • For low voltage Class 2 use only
    • Mounts any standard low voltage device in 1/2 to 1-1/4 in. walls
    • Makes wire "fishing" easier