Erico MP2 Caddy Mounting Bracket, Steel, Bendable, 2-Gang | Graybar Store
Erico - Caddy Mounting Bracket, Steel, Bendable, 2-Gang - MP2
+ / - Hover over image to Zoom
Other Views

    Caddy Mounting Bracket, Steel, Bendable, 2-Gang

    Manufacturer: Erico
    Manufacturer #: MP2
    SKU: 89027797
    $2.39
    Checking Pricing
         
    No. of Gangs:2-Gang
    Product Includes:Bendable Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MP2
    • Brand Caddy
    • Materials Steel
    • No. of Gangs 2-Gang
    • Product Includes Bendable Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang steel low-voltage mounting plate with bendable mounting bracket for use with 1-1/4 in. max. wall thickness.