Brady - Steel Lockout Hasp with Tab - 105719
+ / - Hover over image to Zoom
Other Views

Steel Lockout Hasp with Tab

Manufacturer: Brady
Manufacturer #: 105719
SKU: 25648154
Checking Pricing
     
Packaging:1 Hasp
Color:Red
Dimensions:4.97 in H x 1.575 in W x 0.224 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105719
  • Color Red
  • Dimensions 4.97 in H x 1.575 in W x 0.224 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Hasp
Product Overview:
Red, steel lockout hasp with tab (Pack of 10 pcs).