Thomas and Betts C711 4 Steel Lay In J Hanger With GoldGalv Finish For Use With 4 in. Conduit/Pipe, Rod Size 5/8 in. | Graybar Store
Thomas and Betts - Steel Lay In J Hanger With GoldGalv Finish For Use With 4 in. Conduit/Pipe, Rod Size 5/8 in. - C711 4
+ / - Hover over image to Zoom
Other Views

    Steel Lay In J Hanger With GoldGalv Finish For Use With 4 in. Conduit/Pipe, Rod Size 5/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C711 4
    SKU: 88252634
    $16.85
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Rod Size (Inch):5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C711 4
    • Materials Steel
    • Rod Size (Inch) 5/8 in.
    Product Overview:
    Steel lay in J hanger for use with 4 in. conduit/pipe. Rod size 5/8 in. Max. recommended load 550 lb.
    Saves installation time by allowing conduit or pipe to be laid in place after the hanger is mounted.