Thomas and Betts C711 2-1/2 Steel Lay In J Hanger With GoldGalv Finish For Use With 2 1/2 in. Conduit/Pipe, Rod Size 1/2 in. | Graybar Store
Thomas and Betts - Steel Lay In J Hanger With GoldGalv Finish For Use With 2 1/2 in. Conduit/Pipe, Rod Size 1/2 in. - C711 2-1/2
+ / - Hover over image to Zoom
Other Views

    Steel Lay In J Hanger With GoldGalv Finish For Use With 2 1/2 in. Conduit/Pipe, Rod Size 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C711 2-1/2
    SKU: 88252630
    $10.99
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Rod Size (Inch):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C711 2-1/2
    • Materials Steel
    • Rod Size (Inch) 1/2 in.
    Product Overview:
    Steel lay in J hanger for use with 2 1/2 in. conduit/pipe. Rod size 1/2 in. Max. recommended load 500 lb.
    Saves installation time by allowing conduit or pipe to be laid in place after the hanger is mounted.