B-Line (Eaton) SB1003JBZ KwikSplice™ Steel J-Bolt | Graybar Store
B-Line (Eaton) - KwikSplice™ Steel J-Bolt - SB1003JBZ
+ / - Hover over image to Zoom
Other Views

    KwikSplice™ Steel J-Bolt

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1003JBZ
    SKU: 25072308
    $3.94
    Checking Pricing
         
    Thread Size:1 in.
    Material Finish:Black Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1003JBZ
    • Type J-Bolt
    • Connection Type Threaded
    • Material Finish Black Zinc
    Product Overview:
    KwikSplice™ Thread, Steel, Black Zinc, Thread Size: 1 in