Commscope 554805-1 Steel Handy Box | Graybar Store
Commscope - Steel Handy Box - 554805-1
+ / - Hover over image to Zoom
Other Views

    Steel Handy Box

    Manufacturer: Commscope
    Manufacturer #: 554805-1
    SKU: 88300829
    $48.40
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-21/50 in.
    Knockouts:Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (5)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 554805-1
    • Box Depth (Inches) 2-21/50 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (5)
    • Materials Steel
    • No. of Gangs 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang welded 2-21/50 in. deep steel handy box with 1/2 and 3/4 in. C knockouts.
    • Galvanized carbon steel material
    • Flush mount
    • Concentric knockouts
    • Use with undercarpet cabling system to transition between round and flat wiring box
    • For use with conduit