Thomas and Betts 58371 T 1/2 Steel Handy Box 2-1/8 W x 4 in. L | Graybar Store
Thomas and Betts - Steel Handy Box 2-1/8 W x 4 in. L - 58371 T 1/2
+ / - Hover over image to Zoom
Other Views

    Steel Handy Box 2-1/8 W x 4 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: 58371 T 1/2
    SKU: 88254890
    $15.18
    Checking Pricing
         
    No. of Gangs:1
    Knockouts:Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Bracket:T Bracket
    Box Style:Drawn
    Size:2-1/8 W x 4 L x 2-1/8 D in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):14.5 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 58371 T 1/2
    • Size 2-1/8 W x 4 L x 2-1/8 D in
    • Box Style Drawn
    • Bracket T Bracket
    • Capacity (Cubic Inch) 14.5 cu. in.
    • Depth 2-1/8 in.
    • Knockouts Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Product Overview:
    Steel City® Utility Box, Steel, Depth: 2-1/8 in, Knockouts: Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in, Size: 2-1/8 W x 4 L x 2-1/8 D in, Packaging: 25 per Pack