Thomas and Betts 58361 3/4 Steel Handy Box 2-1/8 W x 4 in. L | Graybar Store
Thomas and Betts - Steel Handy Box 2-1/8 W x 4 in. L - 58361 3/4
+ / - Hover over image to Zoom
Other Views

    Steel Handy Box 2-1/8 W x 4 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: 58361 3/4
    SKU: 88254886
    $3.02
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):1-7/8 in.
    Knockouts:Bottom: 3/4 (2); Sides: 3/4 (6)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 58361 3/4
    • Box Depth (Inches) 1-7/8 in.
    • Bracket No Bracket
    • Knockouts Bottom: 3/4 (2); Sides: 3/4 (6)
    Product Overview:
    1-Gang 1-7/8 in. deep drawn steel 4 x 2-1/8 handy box with 3/4 in. knockouts.
    • 13.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed