Thomas and Betts Steel Handy Box 2-1/8 W x 4 in. L | Graybar Store
Thomas and Betts - Steel Handy Box 2-1/8 W x 4 in. L
+ / - Hover over image to Zoom
Other Views

    Steel Handy Box 2-1/8 W x 4 in. L

    Manufacturer: Thomas and Betts
         

    Steel handy box with knockouts.

    • Pre-galvanized finish
    • For use with conduit
    • UL Listed
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Size
    Knockouts
    Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    103-W-1/2
    88037353
    1
    1-7/8 in.
    Bottom: 1/2 (3); Sides: 1/2 (8)
    No Bracket
    $
    3
    .49
    /
    EA
    88037353
    No. of Gangs
    1
    Box Depth (Inches)
    1-7/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    3
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    104-W-1/2
    88037360
    1
    2-1/8 in.
    Bottom: 1/2 (3); Sides: 1/2 (8)
    No Bracket
    $
    3
    .12
    /
    EA
    88037360
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    3
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58351 1/2
    88254883
    1
    1-1/2 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    No Bracket
    $
    6
    .10
    /
    EA
    88254883
    No. of Gangs
    1
    Box Depth (Inches)
    1-1/2 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    6
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58361 1/2
    88254885
    1
    1-7/8 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    No Bracket
    $
    3
    .49
    /
    EA
    88254885
    No. of Gangs
    1
    Box Depth (Inches)
    1-7/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    3
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58361 3/4
    88254886
    1
    1-7/8 in.
    Bottom: 3/4 (2); Sides: 3/4 (6)
    No Bracket
    $
    3
    .02
    /
    EA
    88254886
    No. of Gangs
    1
    Box Depth (Inches)
    1-7/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 3/4 (2); Sides: 3/4 (6)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    3
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58371 1/2
    88254888
    1
    2-1/8 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    No Bracket
    $
    5
    .95
    /
    EA
    88254888
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    5
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58371 3/4
    88254889
    1
    2-1/8 in.
    Bottom: 3/4 (2); Sides: 3/4 (6)
    No Bracket
    $
    8
    .75
    /
    EA
    88254889
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 3/4 (2); Sides: 3/4 (6)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    8
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58371V1/2-25
    88254891
    1
    2-1/8 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    CV Bracket
    $
    11
    .15
    /
    EA
    88254891
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    CV Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    11
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58361 V 1/2
    88254887
    1
    1-7/8 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    CV Bracket
    $
    4
    .54
    /
    EA
    88254887
    No. of Gangs
    1
    Box Depth (Inches)
    1-7/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    CV Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    4
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58361 12 CN
    92084670
    1
    1-7/8 in.
    Bottom: 1/2 (2); Sides: 1/2 (8)
    No/Ground Screw
    $
    10
    .48
    /
    EA
    92084670
    No. of Gangs
    1
    Box Depth (Inches)
    1-7/8 in.
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No/Ground Screw
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    $
    10
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58371 T 1/2
    88254890
    1
    Drawn
    2-1/8 W x 4 L x 2-1/8 D in
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    T Bracket
    2-1/8 in.
    25 per Pack
    14.5 cu. in.
    Conduit
    Steel
    $
    15
    .18
    /
    EA
    88254890
    No. of Gangs
    1
    Box Depth (Inches)
    Box Style
    Drawn
    Size
    2-1/8 W x 4 L x 2-1/8 D in
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Bracket
    T Bracket
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    14.5 cu. in.
    Use With
    Conduit
    Material
    Steel
    $
    15
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    58351 B 1/4
    88254884
    1
    Drawn
    2-1/8 W x 4 L x 1-1/2 D in
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    B Bracket
    1-1/2 in.
    25 per Pack
    10.3 cu. in.
    Conduit
    Steel
    $
    12
    .73
    /
    EA
    88254884
    No. of Gangs
    1
    Box Depth (Inches)
    Box Style
    Drawn
    Size
    2-1/8 W x 4 L x 1-1/2 D in
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Bracket
    B Bracket
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    10.3 cu. in.
    Use With
    Conduit
    Material
    Steel
    $
    12
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037353 SKU, 88037353 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    3
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037360 SKU, 88037360 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    3
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254883 SKU, 88254883 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    6
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254885 SKU, 88254885 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    3
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254886 SKU, 88254886 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 3/4 (2); Sides: 3/4 (6)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    3
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254888 SKU, 88254888 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    5
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254889 SKU, 88254889 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 3/4 (2); Sides: 3/4 (6)
    Bracket
    No Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    8
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254891 SKU, 88254891 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    CV Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    11
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254887 SKU, 88254887 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    CV Bracket
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    4
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92084670 SKU, 92084670 ANALYTICS...
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (2); Sides: 1/2 (8)
    Bracket
    No/Ground Screw
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Material
    Price
    $
    10
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254890 SKU, 88254890 ANALYTICS...
    Box Style
    Drawn
    Size
    2-1/8 W x 4 L x 2-1/8 D in
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Bracket
    T Bracket
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    14.5 cu. in.
    Use With
    Conduit
    Material
    Steel
    Price
    $
    15
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254884 SKU, 88254884 ANALYTICS...
    Box Style
    Drawn
    Size
    2-1/8 W x 4 L x 1-1/2 D in
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (1) in; Side: 1/2 (3) in
    Bracket
    B Bracket
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Capacity (Cubic Inch)
    10.3 cu. in.
    Use With
    Conduit
    Material
    Steel
    Price
    $
    12
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available