Klein Tools 63324 Steel-Handled Bolt Cutter | Graybar Store
Klein Tools - Steel-Handled Bolt Cutter - 63324
+ / - Hover over image to Zoom
Other Views

    Steel-Handled Bolt Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63324
    SKU: 88153606
    $161.03
    Checking Pricing
         
    Capacity:7/16 Inch Soft and Medium, 5/16 Inch Hard
    Overall Length (Inches):24
    Tool Application:4,000 Pound Cutting Pressure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63324
    • Capacity 7/16 Inch Soft and Medium, 5/16 Inch Hard
    • Overall Length (Inches) 24
    Product Overview:
    24 inch Steel handled bolt cutter